Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Flashlight, LED, 800 Lumens, Length: 8.85 in

  • Mfr # 95302

  • Zoro # G8646861


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, AC & DC Charge Cords, (2) Smart Charger/Holders
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95302
Zoro #
G8646861
UPC #
080926953024
Country of Origin
United States

Dimensions

Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.17 in
Length
8.85
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Length
8 7/8 in
Body Diameter
1 1/8 in

Details

Item
Stinger DS LED HL® Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, AC & DC Charge Cords, (2) Smart Charger/Holders
Body Material
Aluminum
Standards
All Performance Claims Tested to ANSI/PLATO FL1-2016 Standard, CEC Compliant, Meets applicable United Kingdom and European Community Directives, Trade Agreement Act-Compliant
Lamp Life
50,000 hr
Light Output Modes
High, Low, Medium
Safety Rated
Not Safety Rated
Flashlight Battery Type
NiMH
Maximum Lumens Output
800 lm
Flashlight Beam Type
Fixed
Features
Water Resistant
Replacement Lamp
No
Switch Type
Push Button
Battery Burn Time
1.5/2.5/5 hr
Batteries Included
Yes
Lens Material
Polycarbonate
Weight with Batteries
12.8 oz
Peak Beam Intensity
24,000 cd
Flashlight Body Material
Aluminum
Special Features
Charging Indicator Light
Charger Included
Yes
Lighting Technology
LED
Special Light Output Mode
Strobe
Water Penetration Rating
IPX4
Green Environmental Attribute
Product is Rechargeable
Drop Rating
1-meter
Beam Distance
310/219/155 m
Run Time on High Setting
1.5 hr
Lumens
800/400/200
Bulb Technology
LED
Maximum Brightness
800 lm
Beam Pattern
Spot
Maximum Run Time
5 hr
Includes Batteries
Yes
IP Rating
IPX4
Maximum Beam Distance
310 m
Includes Secondary Light
No
Includes Charger
Yes
Beam Focus
Fixed
Series
Stinger
Number of Light Output Modes
4
Resistance Properties
Water Resistant
Beam Intensity Levels
6,000 cd, 12,000 cd, 24,000 cd
Special Operating Modes
Strobe
Run Time Levels
1.5 hr, 2.5 hr, 5 hr
Beam Distance Levels
155 m, 219 m, 310 m
Switch Location
Head, Tail
Battery Chemistry
Nickel Metal Hydride
Charger Style Included
120V AC/12V DC Charger
Power Source
Battery
Brightness Levels
200 lm, 400 lm, 800 lm
Application
Industrial
Beam Color
White
Run Time at Maximum Brightness
1.5 hr

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 12.8 oz, Charger Style Included 120V AC/12V DC Charger, Includes Charger Yes, Beam Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.