Zoro Homepage

Handheld Flashlight, Nylon, Black, 500lm

  • Mfr # 88835

  • Zoro # G8344107


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
SL-B26 battery pack
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88835
Zoro #
G8344107
UPC #
080926888357
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.11 in
Length
4.43
Flashlight Battery Size
Proprietary
Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
CR123
Body Diameter
1 1/8 in
Overall Length
4 3/8 in

Details

Item
PolyTac 90® X USB Right Angle Light
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
SL-B26 battery pack
Body Material
Nylon
Lighting Technology
LED
Switch Type
Push Button
Green Environmental Attribute
Product is Rechargeable
Charging Time
5 hr
Flashlight Battery Type
Lithium Ion
Weight with Batteries
4.8 oz
Bulb Technology
LED
Water Penetration Rating
IPX7
Run Time on High Setting
3.8 hr
Lens Material
Glass
Safety Rated
Not Safety Rated
Batteries Included
Yes
Charger Included
Yes
Flashlight Beam Type
Fixed, Spot
Beam Distance
167/64 m
Features
Fully Rotatable/Reversible/Removable Clip to Allow a Variety of Mounting Positions, Integrated Carabiner Style D-Ring for a Variety of Attachment Methods, Multi Fuel, Right-Angle Head, Serialized for Positive Identification
Light Output Modes
High, Low
Lamp Life
50,000 hr
Flashlight Body Material
Nylon
Special Features
Battery Indicator Light, Charging Indicator Light, Multifuel
Maximum Lumens Output
500 lm
Standards
CEC Compliant, Meets 500 Degrees F requirements of NFPA 1971-8.6 (2018), Meets applicable United Kingdom and European Community Directives, Trade Agreement Act-Compliant
Peak Beam Intensity
7,000 cd
Lumens
500/85
Battery Burn Time
3.75/19 hr
Drop Rating
2-meter
Brightness Levels
85 lm, 500 lm
Resistance Properties
Abrasion Resistant, Impact Resistant, Waterproof
Application
Automotive, General Use, Hardware/Tool, Industrial, Law Enforcement, Professional Light - Fire and Rescue, Security, Sporting Goods, Tactical Lights
Battery Chemistry
Lithium
Maximum Beam Distance
167 m
Includes Secondary Light
No
Includes Charger
No
Maximum Brightness
500 lm
Includes Batteries
Yes
Run Time Levels
3.75 hr, 19 hr
Hazardous Location Specification
Not Rated
Power Source
Battery
Special Operating Modes
Strobe
Beam Color
White
Switch Location
Head
Beam Pattern
Spot
Hands Free Capable
Yes
Maximum Run Time
19 hr
Intrinsically Safe
No
Charger Style Included
USB Cord
Series
PolyTac
Run Time at Maximum Brightness
3.75 hr
Beam Distance Levels
64 m, 167 m
IP Rating
IPX7
Grip Style
Textured
Number of Light Output Modes
2
Beam Focus
Fixed
Beam Intensity Levels
1,050 cd, 7,000 cd
Mount Type
Clip, D-Ring

Description

Right Angle Flashlight, Battery Chemistry Lithium, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 167 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 4.8 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.