Zoro Homepage

Handheld Flashlight, Nylon, Orange, 450lm

  • Mfr # 25310

  • Zoro # G5911092


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Nylon
Manufacturers Warranty Length
Limited Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25310
Zoro #
G5911092
UPC #
080926253100
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
13.2
Flashlight Battery Size
Proprietary
Body Dia.
1.5 in
Battery Size
Proprietary
Body Diameter
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
13 1/4 in

Details

Item
SL-20LPĀ® Flashlight
Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
Rechargeable battery, No charger
Body Material
Nylon
Switch Type
Push Button
Batteries Included
Yes
Lumens
450/225/60
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Light Output Modes
High, Low, Medium
Drop Rating
1-meter
Special Light Output Mode
Strobe
Weight with Batteries
20.8 oz
Charger Included
No
Battery Burn Time
3.25/5/20 hr
Water Penetration Rating
IPX4
Lighting Technology
LED
Maximum Lumens Output
450 lm
Bulb Technology
LED
Flashlight Beam Type
Fixed
Lamp Life
50,000 hr
Run Time on High Setting
3.25 hr
Flashlight Body Material
Nylon
Peak Beam Intensity
70,000 cd
Green Environmental Attribute
Product is Rechargeable
Flashlight Battery Type
NiMH
Beam Distance
529/374/189 m
Standards
CEC Compliant, Meets Applicable European Community Directives
Lamp Type
Led
Special Features
Charging Indicator Light
Charging Time
9 hr
Beam Pattern
Spot
Run Time Levels
3.25 hr, 5 hr, 20 hr
IP Rating
IPX4
Maximum Run Time
20 hr
Series
SL-20
Beam Intensity Levels
9,000 cd, 35,000 cd, 70,000 cd
Battery Chemistry
Nickel Metal Hydride
Beam Color
White
Intrinsically Safe
No
Includes Secondary Light
No
Grip Style
Non-Slip
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
Run Time at Maximum Brightness
3.25 hr
Maximum Brightness
450 lm
Special Operating Modes
Strobe
Application
Automotive, Fire and Rescue, Industrial, Law Enforcement, Security, Sporting Goods, Utilities
Includes Batteries
Yes
Beam Focus
Fixed
Maximum Beam Distance
529 m
Number of Light Output Modes
4
Switch Location
Body
Includes Charger
No
Brightness Levels
60 lm, 225 lm, 450 lm
Grip Material
Rubber
Beam Distance Levels
189 m, 374 m, 529 m
Power Source
Battery

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.