Zoro Homepage

Handheld Flashlight, Nylon, Tan, 55lm

  • Mfr # 14000

  • Zoro # G306114514


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Coyote
Rechargeable
No
Includes
(2) "AA" alkaline batteries
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14000
Zoro #
G306114514
UPC #
080926140004
Country of Origin
United States

Dimensions

Body Dia.
1.08 in
Length
2.34
Body Diameter
1 1/8 in
Battery Size
AA
Overall Width
1 1/8 in
Manufacturer Warranty Length
1 yr
Manufacturers Warranty Length
1 yr
Overall Length
2 3/8 in
Flashlight Battery Size
AA

Details

Item
Sidewinder® LED Flashlight
Number of Batteries
2
Body Color
Coyote
Rechargeable
No
Includes
(2) "AA" alkaline batteries
Body Material
Nylon
Light Output Modes
High, Low, Medium 1, Medium 2
Maximum Run Time
100 hr
Switch Location
Head
Resistance Properties
Impact Resistant, Scratch Resistant, Weather Resistant
Flashlight Beam Type
Fixed
Includes Secondary Light
Yes
Run Time at Maximum Brightness
5.5 hr
Battery Burn Time
5.5/140/100 hr
Lumens Range
50 to 99
Switch Type
Push Button
Power Source
Battery
Battery Chemistry
Alkaline
Lamp Type
Led
Standards
Meets Applicable European Community Directives
Run Time Levels
5.5 hr, 10 hr, 11 hr, 45 hr, 100 hr
Maximum Beam Distance
69 m
Beam Distance Levels
13 m, 16 m, 23 m, 69 m
Batteries Included
Yes
Includes Charger
No
Lumens
55
Lens Material
Polycarbonate
Includes Batteries
Yes
Hazardous Location Specification
Not Rated
Maximum Brightness
55 lm
Lamp Life
50,000 hr, 100,000 hr
Beam Pattern
Flood
Maximum Operating Temperature
150 Degrees F
Special Light Output Mode
Strobe
Beam Intensity Levels
40 cd, 68 cd, 130 cd, 1,175 cd
Application
Tactical
Special Operating Modes
IR
Beam Color
Blue, Red, White
Flashlight Battery Type
Alkaline
Drop Rating
3-meter
Flashlight Grade
Tactical
Minimum Operating Temperature
-40 Degrees F
Number of Light Output Modes
4
Peak Beam Intensity
1,175 cd
Brightness Levels
1 lm, 1.8 lm, 4.5 lm, 25 lm, 55 lm
Beam Distance
69 m
Beam Focus
Fixed
Flashlight Grouping Type
Handheld Flashlight
Weight with Batteries
5.1 oz
Water Penetration Rating
IPX7
Safety Rated
Not Safety Rated
Series
Sidewinder
Special Features
Battery Indicator Light
Mount Type
Clip
Lighting Technology
LED
Features
Cord Attachment Holes, Double-Click of Button Initiates High Intensity Strobe, Pull-to-Turn Locking Rotary Knob, Push-Button Switch Enables/Disables, Right-Angle Head, Tactile Battery Polarity Indicators
Flashlight Body Material
Nylon
IP Rating
IPX7
Maximum Lumens Output
55 lm
Run Time on High Setting
5.5 hr

Description

Right Angle Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Tan, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 69 m, Maximum Brightness 55 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 5.1 oz, Includes Charger No, Beam Color Blue, Red, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.