Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, 1 3/4 in L, 1 5/8 in H, Black

  • Mfr # 89019

  • Zoro # G922437356


product price: $98.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89019
Zoro #
G922437356
UPC #
80926890190
Country of Origin
China

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 4, Maximum Beam Distance 110 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 4.25 hr, Series Sledge(R), Weight with Batteries 4.6 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123, Battery Location Front, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.