Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, 200/75/25 lm, Yellow Body, LED

  • Mfr # 61421

  • Zoro # G5126033


product price: $34.79
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic headstrap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61421
Zoro #
G5126033
UPC #
080926614215
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.19 in
Flashlight Battery Size
AAA
Body Diameter
2 1/4 in
Overall Width
2 1/4 in
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Height
1 7/8 in
Length
2.19

Details

Item
Enduro® Pro Headlamp
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic headstrap
Rechargeable
No
Lumens
200/75/15
Water Penetration Rating
IPX4
Lens Material
Polycarbonate
Number of Batteries
3
Safety Rated
Not Safety Rated
Peak Beam Intensity
2,250 cd
Switch Type
Push Button
Run Time on High Setting
6 hr
Lighting Technology
LED
Beam Distance
95/57/35 m
Maximum Lumens Output
200
Drop Rating
2-meter
Lamp Life
50,000 hr
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Special Light Output Mode
Red Light
Replacement Lamp
No
Battery Burn Time
6/14/38 hr
Flashlight Body Material
Polycarbonate
Standards
ANSI/PLATO FL 1 2016, Meets applicable United Kingdom and European Community Directives
Weight with Batteries
3.4 oz
Batteries Included
Yes
Bulb Technology
LED
Run Time at Maximum Brightness
6 hr
Maximum Beam Distance
95 m
Body Material
Polycarbonate
Battery Chemistry
Alkaline
Series
Enduro Pro
Includes Batteries
Yes
Beam Focus
Adjustable
IP Rating
IPX4
Brightness Levels
15 lm, 25 lm, 45 lm, 75 lm, 135 lm, 200 lm
Beam Distance Levels
9 m, 18 m, 29 m, 35 m, 57 m, 95 m
Beam Color
Red, White
Features
Eight Output Modes
Resistance Properties
Impact ResistantWater Resistant
Mount Type
Head Strap
Maximum Brightness
200 lm
Includes Charger
No
Number of Light Output Modes
3
Switch Location
Head
Beam Intensity Levels
20 cd, 80 cd, 210 cd, 300 cd, 825 cd, 2,250 cd
Special Features
45 Degrees tilting head.
Battery Location
Front
Beam Pattern
Spot, Flood
Application
Automotive, Boating, Consumer, Emergency Medical Services, Hardware/Tool, Pest Control, Safety, Sporting Goods
Strap Material
Elastic
Run Time Levels
6 hr, 14 hr, 38 hr
Maximum Run Time
38 hr
Head Tilt Angle
45 Degrees
Environment
Low-Light
Includes Secondary Light
Yes
Head Strap Style
Around the Head
Head Adjustability
Pivots Horizontally

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polycarbonate, Thermoplastic, Number of Light Output Modes 3, Maximum Beam Distance 95 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 6 hr, Series Enduro Pro, Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.