Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, 200/75/25 lm, Yellow Body, LED

  • Mfr # 61422

  • Zoro # G5126027


product price: $33.59
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic headstrap, Rubber hard hat strap, 3M® Dual Lock® fasteners
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61422
Zoro #
G5126027
UPC #
080926614222
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.19 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
2 1/4 in
Battery Size
AAA
Body Diameter
2 1/4 in
Overall Height
1 7/8 in
Length
2.19

Details

Item
Enduro® Pro Headlamp
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic headstrap, Rubber hard hat strap, 3M® Dual Lock® fasteners
Rechargeable
No
Lumens
200/75/15
Water Penetration Rating
IPX4
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Drop Rating
2-meter
Lens Material
Polycarbonate
Lighting Technology
LED
Replacement Lamp
No
Peak Beam Intensity
2,250 cd
Standards
ANSI/PLATO FL 1 2016, Meets applicable United Kingdom and European Community Directives
Lamp Life
50,000 hr
Beam Distance
95/57/35 m
Special Light Output Mode
Red Light
Safety Rated
Not Safety Rated
Switch Type
Push Button
Weight with Batteries
3.4 oz
Batteries Included
Yes
Flashlight Body Material
Polycarbonate
Maximum Lumens Output
200
Number of Batteries
3
Run Time on High Setting
6 hr
Battery Burn Time
6/14/38 hr
Lamp Type
Led
Bulb Technology
LED
Flashlight Grouping Type
Headlamp
Casing Material
Polycarbonate Themoplastic with Elastomer
Battery Location
Front
Includes Secondary Light
Yes
Special Features
45 Degrees tilting head.
Beam Focus
Adjustable
Features
Eight Output Modes
Run Time at Maximum Brightness
6 hr
Series
Enduro Pro
Brightness Levels
15 lm, 25 lm, 45 lm, 75 lm, 135 lm, 200 lm
Beam Intensity Levels
20 cd, 80 cd, 210 cd, 300 cd, 825 cd, 2,250 cd
Strap Material
Elastic, Rubber
Includes Charger
No
Maximum Beam Distance
95 m
Battery Chemistry
Alkaline
Beam Color
Red, White
Head Strap Style
Around the Head
Application
Automotive, Boating, Consumer, Emergency Medical Services, Hardware/Tool, Pest Control, Safety, Sporting Goods
Body Material
Polycarbonate
Switch Location
Head
Head Tilt Angle
45 Degrees
IP Rating
IPX4
Run Time Levels
6 hr, 14 hr, 38 hr
Beam Distance Levels
9 m, 18 m, 29 m, 35 m, 57 m, 95 m
Number of Light Output Modes
3
Maximum Run Time
38 hr
Mount Type
3M Dual Lock, Head Strap
Includes Batteries
Yes
Resistance Properties
Impact ResistantWater Resistant
Beam Pattern
Spot, Flood
Maximum Brightness
200 lm
Head Adjustability
Pivots Horizontally

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 3, Maximum Beam Distance 95 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 6 hr, Series Enduro Pro, Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.