Zoro Homepage

Headlamp, Blue/Green Beam, 76 lm, 2.9 oz

  • Mfr # 14307

  • Zoro # G506113300


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Body Color
Coyote
Flashlight Battery Type
Alkaline
Includes
(1) "AA" alkaline battery, (1) CR123A lithium battery, Helmet clip, Arc rail mount and assembly
Rechargeable
No
Lumens
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14307
Zoro #
G506113300
UPC #
080926143074
Country of Origin
United States

Dimensions

Battery Size
CR123
Length
5.51
Alternate Battery Size
AA
Overall Length
5 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Sidewinder StalkĀ® Helmet Light
Body Color
Coyote
Flashlight Battery Type
Alkaline
Includes
(1) "AA" alkaline battery, (1) CR123A lithium battery, Helmet clip, Arc rail mount and assembly
Rechargeable
No
Lumens
76
Body Material
Nylon
Battery Burn Time
5.6/15/95 hr
Bulb Technology
LED
Switch Type
Push Button
Water Penetration Rating
IP67
Drop Rating
3-meter
Lighting Technology
LED
Safety Rated
Not Safety Rated
Peak Beam Intensity
200 cd
Flashlight Body Material
Nylon
Weight with Batteries
2.9 oz
Number of Batteries
2
Special Features
Multifuel, Rear Facing Indicator Light
Brightness Levels
76 lm
Includes Batteries
Yes
Series
Sidewinder Stalk
Run Time Levels
5.6 hr, 95 hr
Strap Color
Tan
Application
Military
Battery Chemistry
Alkaline, Lithium
Switch Location
Body
Maximum Brightness
76 lm
Beam Pattern
Flood
Head Adjustability
Adjusted
Mount Type
Hat Clip, Rail
Run Time at Maximum Brightness
5.6 hr
Resistance Properties
Dust Proof, Waterproof
IP Rating
IP67
Includes Secondary Light
No
Beam Focus
Fixed
Includes Charger
No
Beam Color
Blue, Green, Red, White
Maximum Run Time
95 hr
Special Operating Modes
Beacon, Blue, Green, Infrared, Infrared / Indification Friend or Foe (IFF), Red, White
Maximum Beam Distance
28 m
Beam Distance Levels
28 m
Number of Light Output Modes
5
Intrinsically Safe
No
Battery Location
Front

Description

Military Helmet Lightning System, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Tan, Body Material Nylon, Number of Light Output Modes 3, Maximum Beam Distance 28 m, Maximum Brightness 76 lm, Run Time at Maximum Brightness 5.6 hr, Series Sidewinder Stalk, Weight with Batteries 2.9 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.