Zoro Homepage

Headlamp; bump cap, Flashlight

  • Mfr # 61636

  • Zoro # G416466787


product price: $50.39
/ea

Key Features

Standards
CE, UKCA
Weight with Batteries
3.4 oz
Maximum Beam Distance
100 m
Number of Light Output Modes
2
Run Time at Maximum Brightness
6.75 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61636
Zoro #
G416466787
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
3 in

Details

Standards
CE, UKCA
Weight with Batteries
3.4 oz
Maximum Beam Distance
100 m
Number of Light Output Modes
2
Run Time at Maximum Brightness
6.75 hr
Drop Rating
2 m
Beam Focus
Adjustable
Beam Intensity Levels
2,500 cd
Lens Material
Polycarbonate
Body Color
Yellow
Beam Distance Levels
100 m
Brightness Levels
300 lm
Series
SL-SideSaddle(R)
Maximum Run Time
16 hr
IP Rating
IPX7
Rechargeable
No
Item
Headlamp
Lighting Technology
LED
Beam Pattern
Flood, Spot
Body Material
Polycarbonate
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Special Features
TEN-TAP Programmable Switch
Switch Type
Push Button
Application
Safety
Features
Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Includes Batteries
Yes
Maximum Brightness
300 lm
Number of Batteries
3
Light Output Modes
High, Low
Includes
(3) AAA Alkaline Batteries
Battery Chemistry
Alkaline
Switch Location
Tail
Includes Charger
No
Includes Secondary Light
Yes
Head Adjustability
Rotates Horizontally
Mount Type
Bracket
Battery Location
Front
Intrinsically Safe
No
Head Strap Style
Around the Head
Special Operating Modes
Rear Blue Strobe Taillight
Beam Color
White

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 100 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 6.75 hr, Series SL-SideSaddle(R), Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.