Zoro Homepage

Headlamp; Helmet Light, Flashlight

  • Mfr # 61620

  • Zoro # G316466788


product price: $55.59
/ea

Key Features

Run Time at Maximum Brightness
6.75 hr
Beam Focus
Adjustable
Overall Length
3 in
Lighting Technology
LED
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61620
Zoro #
G316466788
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA

Details

Run Time at Maximum Brightness
6.75 hr
Beam Focus
Adjustable
Lighting Technology
LED
Body Material
Polycarbonate
IP Rating
IPX7
Maximum Beam Distance
100 m
Special Features
TEN-TAP Programmable Switch
Maximum Run Time
16 hr
Beam Intensity Levels
2,500 cd
Application
Safety
Drop Rating
2 m
Lens Material
Polycarbonate
Maximum Brightness
300 lm
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Body Color
Black
Series
SL-SideSaddle(R)
Switch Location
Tail
Rechargeable
No
Item
Headlamp
Switch Type
Push Button
Brightness Levels
300 lm
Beam Pattern
Flood, Spot
Features
Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Beam Distance Levels
100 m
Standards
CE, UKCA
Number of Batteries
3
Includes Batteries
Yes
Light Output Modes
High, Low
Weight with Batteries
3.4 oz
Number of Light Output Modes
2
Battery Chemistry
Alkaline
Includes
(3) AAA Alkaline Batteries
Beam Color
White
Battery Location
Front
Special Operating Modes
Rear Blue Strobe Taillight
Includes Secondary Light
Yes
Includes Charger
No
Intrinsically Safe
No
Mount Type
Head Strap
Head Adjustability
Rotates Horizontally
Head Strap Style
Around the Head

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 100 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 6.75 hr, Series SL-SideSaddle(R), Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.