Zoro Homepage

Headlamp; Helmet Light, Flashlight, rech

  • Mfr # 61621

  • Zoro # G016466781


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Weight with Batteries
3.1 oz
Special Features
TEN-TAP Programmable Switch
Maximum Run Time
12 hr
Battery Chemistry
Lithium Polymer
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61621
Zoro #
G016466781
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
18650

Details

Weight with Batteries
3.1 oz
Special Features
TEN-TAP Programmable Switch
Maximum Run Time
12 hr
Battery Chemistry
Lithium Polymer
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Number of Light Output Modes
2
Body Color
Black
Features
Easily Removable, Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Includes
Baseplate, Polymer Battery, Slot Strap, Universal Y-Strap, USB-C Cord
Includes Batteries
Yes
Light Output Modes
High, Low
Maximum Brightness
400 lm
IP Rating
IPX7
Beam Distance Levels
130 m
Rechargeable
Yes
Lens Material
Polycarbonate
Item
Headlamp
Drop Rating
2 m
Beam Pattern
Flood, Spot
Maximum Beam Distance
130 m
Number of Batteries
1
Series
SL-SideSaddle(R)
Beam Focus
Adjustable
Standards
CE, UKCA
Lighting Technology
LED
Switch Type
Push Button
Application
Safety
Switch Location
Tail
Beam Intensity Levels
4,250 cd
Brightness Levels
400 lm
Run Time at Maximum Brightness
7 hr
Body Material
Polycarbonate
Intrinsically Safe
No
Head Adjustability
Rotates Horizontally
Includes Secondary Light
Yes
Head Strap Style
Around the Head
Battery Location
Front
Includes Charger
Yes
Mount Type
Head Strap
Beam Color
White
Special Operating Modes
Rear Blue Strobe Taillight
Charger Style Included
USB Type-C Charger

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 130 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 7 hr, Series SL-SideSaddle(R), Weight with Batteries 3.1 oz, Charger Style Included USB Type-C Charger, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.