Zoro Homepage

Headlamp; Helmet Light, Flashlight, rech

  • Mfr # 61631

  • Zoro # G716466791


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Beam Focus
Adjustable
Series
SL-SideSaddle(R)
Application
Safety
Number of Light Output Modes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61631
Zoro #
G716466791
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
18650
Overall Length
3 in

Details

Body Color
Yellow
Beam Focus
Adjustable
Item
Headlamp
Series
SL-SideSaddle(R)
Application
Safety
Number of Light Output Modes
2
Run Time at Maximum Brightness
7 hr
Maximum Run Time
12 hr
Body Material
Polycarbonate
Beam Pattern
Flood, Spot
Beam Distance Levels
130 m
Maximum Beam Distance
130 m
Special Features
TEN-TAP Programmable Switch
Standards
CE, UKCA
Features
Easily Removable, Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Light Output Modes
High, Low
Includes
Baseplate, Polymer Battery, Slot Strap, Universal Y-Strap, USB-C Cord
Drop Rating
2 m
Switch Type
Push Button
Number of Batteries
1
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Includes Batteries
Yes
Lighting Technology
LED
Brightness Levels
400 lm
Beam Intensity Levels
4,250 cd
Battery Chemistry
Lithium Polymer
Rechargeable
Yes
IP Rating
IPX7
Lens Material
Polycarbonate
Switch Location
Tail
Weight with Batteries
3.1 oz
Maximum Brightness
400 lm
Charger Style Included
USB Type-C Charger
Special Operating Modes
Rear Blue Strobe Taillight
Mount Type
Head Strap
Intrinsically Safe
No
Head Adjustability
Rotates Horizontally
Includes Charger
Yes
Beam Color
White
Battery Location
Front
Includes Secondary Light
Yes
Head Strap Style
Around the Head

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 130 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 7 hr, Series SL-SideSaddle(R), Weight with Batteries 3.1 oz, Charger Style Included USB Type-C Charger, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.