Zoro Homepage

Headlamp; Helmet Light, Flashlight, rech

  • Mfr # 61637

  • Zoro # G916466782


product price: $72.29
/ea

Key Features

Lighting Technology
LED
Body Material
Polycarbonate
Number of Batteries
1
Includes Batteries
Yes
Run Time at Maximum Brightness
7 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61637
Zoro #
G916466782
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
18650
Overall Length
3 in

Details

Lighting Technology
LED
Body Material
Polycarbonate
Number of Batteries
1
Includes Batteries
Yes
Run Time at Maximum Brightness
7 hr
Maximum Beam Distance
130 m
Beam Intensity Levels
4,250 cd
Light Output Modes
High, Low
Brightness Levels
400 lm
Body Color
Yellow
Drop Rating
2 m
Switch Location
Tail
Beam Pattern
Flood, Spot
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Maximum Run Time
12 hr
Lens Material
Polycarbonate
Special Features
TEN-TAP Programmable Switch
Switch Type
Push Button
Number of Light Output Modes
2
Application
Safety
Includes
Hat Mount, Polymer Battery, USB-C Cord
Weight with Batteries
3.1 oz
Rechargeable
Yes
Features
Easily Removable, Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Battery Chemistry
Lithium Polymer
Beam Distance Levels
130 m
Series
SL-SideSaddle(R)
Beam Focus
Adjustable
Maximum Brightness
400 lm
Item
Headlamp
IP Rating
IPX7
Standards
CE, UKCA
Battery Location
Front
Includes Charger
Yes
Head Strap Style
Around the Head
Includes Secondary Light
Yes
Special Operating Modes
Rear Blue Strobe Taillight
Intrinsically Safe
No
Mount Type
Bracket
Head Adjustability
Rotates Horizontally
Charger Style Included
USB Type-C Charger
Beam Color
White

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 130 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 7 hr, Series SL-SideSaddle(R), Weight with Batteries 3.1 oz, Charger Style Included USB Type-C Charger, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.