Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Flashlight, Alum, Black, 250lm

  • Mfr # 66609

  • Zoro # G7322963


product price: $42.79
/ea

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Battery, Pocket clip, Lanyard, USB cord
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66609
Zoro #
G7322963
UPC #
080926666092
Country of Origin
China

Dimensions

Length
3.87
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.61 in
Battery Size
Proprietary
Body Diameter
5/8 in
Overall Length
3 7/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
MicroStream® USB Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Battery, Pocket clip, Lanyard, USB cord
Body Material
Aluminum
Peak Beam Intensity
1,150 cd
Lens Material
Polycarbonate
Maximum Lumens Output
250 lm
Lumens
250/50
Special Features
Charging Indicator Light
Run Time on High Setting
1.5 hr
Standards
All Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Switch Type
Push Button
Water Penetration Rating
IPX4
Green Environmental Attribute
Product is Rechargeable
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Lighting Technology
LED
Charger Included
Yes
Lamp Life
30,000 hr
Beam Distance
68/31 m
Light Output Modes
High, Low
Weight with Batteries
1.2 oz
Drop Rating
1-meter
Features
S-Clip
Flashlight Beam Type
Spot
Battery Burn Time
1.5/3.5 hr
Special Light Output Mode
No Special Light Output
Batteries Included
Yes
Flashlight Battery Type
Lithium Ion
Bulb Technology
LED
IP Rating
IPX4
Includes Batteries
Yes
Maximum Beam Distance
68 m
Maximum Run Time
3.5 hr
Special Operating Modes
No Special Light Output
Charger Style Included
USB Cord
Application
Industrial
Brightness Levels
50 lm, 250 lm
Run Time at Maximum Brightness
1.5 hr
Series
MicroStream
Power Source
Battery
Switch Location
Tail
Number of Light Output Modes
2
Beam Pattern
Spot
Includes Secondary Light
No
Resistance Properties
Impact Resistant, Water Resistant
Beam Intensity Levels
250 cd, 1,150 cd
Beam Distance Levels
31 m, 68 m
Beam Focus
Fixed
Run Time Levels
1.5 hr, 3.5 hr
Maximum Brightness
250 lm
Mount Type
Clip
Beam Color
White
Battery Chemistry
Lithium Ion
Includes Charger
Yes

Description

Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 68 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 1.2 oz, Charger Style Included USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.