Zoro Homepage

Handheld Flashlight, Orange, 250lm

  • Mfr # 90952

  • Zoro # G906156556


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
Rechargeable Battery Pack, 120V/100V AC/12V DC Charger
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90952
Zoro #
G906156556
UPC #
080926909526
Country of Origin
United States

Dimensions

Length
7.06
Overall Width
2 7/8 in
Battery Size
Proprietary
Body Diameter
2 3/8 in
Overall Height
7 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
18650, AA

Description

Industrial Handheld Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 12.2 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size 18650, AA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.