Handheld Flashlight, Yellow, 250lm

  • Mfr # 90962

  • Zoro # G306156552


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
Rechargeable Battery Pack, 120V/100V AC/12V DC Charger
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90962
Zoro #
G306156552
UPC #
080926909625
Country of Origin
United States

Dimensions

Length
7.06
Overall Width
2 7/8 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 3/8 in
Overall Height
7 in
Alternate Battery Size
18650, AA

Details

Item
Survivor® X Right Angle Light
Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
Rechargeable Battery Pack, 120V/100V AC/12V DC Charger
Body Material
Nylon
Standards
CEC Compliant. Meets applicable United Kingdom and European Community Directives. Flashlight meets 500 Degrees F requirements of NFPA 1971-8.6 (2018). Charging rack meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position.
Flashlight Battery Type
Lithium Ion
Lumens
250/60
Lens Material
Polycarbonate
Switch Type
Push Button
Lamp Life
50,000 hr
Light Output Modes
High, Low
Special Features
Battery Indicator Light
Battery Burn Time
3.75/15 hr
Drop Rating
2-meter
Bulb Technology
LED
Safety Rated
Not Safety Rated
Flashlight Body Material
Nylon
Features
D-Ring Provides Forward Hanging Orientation, Right-Angle Head, Rubber Dome Push-Button Switch Easy to Use with Gloves Features Battery Life Indicator, Strong Spring-Loaded Clip Securely Grabs onto Belts and Gear
Water Penetration Rating
IP67
Weight with Batteries
12.2 oz
Lighting Technology
LED
Hands Free Capable
Yes
Maximum Operating Temperature
500 Degrees F
Application
Hazardous Location
Mount Type
Clip
Beam Distance Levels
447 m
Maximum Beam Distance
447 m
Run Time at Maximum Brightness
3.75 hr
Number of Light Output Modes
3
Beam Intensity Levels
14,000 cd, 50,000 cd
Battery Chemistry
Alkaline, Lithium Ion
Run Time Levels
3.75 hr, 15 hr
Maximum Run Time
15 hr
Power Source
Battery
Includes Charger
Yes
Brightness Levels
60 lm, 250 lm
Includes Batteries
Yes
Maximum Brightness
250 lm
IP Rating
IP67
Resistance Properties
Impact Resistant
Charger Style Included
AC/DC Charger Cords
Beam Pattern
Spot
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Beam Focus
Fixed

Description

Industrial Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 12.2 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size 18650, AA, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.