Zoro Homepage

Industrial Handheld Flashlight, Orange

  • Mfr # 90951

  • Zoro # G406125083


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
Rechargeable Battery Pack
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90951
Zoro #
G406125083
UPC #
080926909519
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Width
2 7/8 in
Length
7.06
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 3/8 in
Overall Height
7 in
Alternate Battery Size
18650, AA

Details

Item
Survivor® X Right Angle Light
Number of Batteries
1
Body Color
Orange
Rechargeable
Yes
Includes
Rechargeable Battery Pack
Body Material
Nylon
Standards
CEC Compliant. Meets applicable United Kingdom and European Community Directives. Flashlight meets 500 Degrees F requirements of NFPA 1971-8.6 (2018). Charging rack meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position.
Flashlight Body Material
Nylon
Switch Type
Push Button
Lamp Life
50,000 hr
Lumens
250/60
Lens Material
Polycarbonate
Features
D-Ring Provides Forward Hanging Orientation, Right-Angle Head, Rubber Dome Push-Button Switch Easy to Use with Gloves Features Battery Life Indicator, Strong Spring-Loaded Clip Securely Grabs onto Belts and Gear
Lighting Technology
LED
Weight with Batteries
12.2 oz
Battery Burn Time
3.75/15 hr
Bulb Technology
LED
Flashlight Battery Type
Lithium Ion
Special Features
Battery Indicator Light
Drop Rating
2-meter
Safety Rated
Not Safety Rated
Water Penetration Rating
IP67
Light Output Modes
High, Low
Power Source
Battery
Run Time Levels
3.75 hr, 15 hr
Run Time at Maximum Brightness
3.75 hr
Maximum Beam Distance
447 m
Beam Intensity Levels
14,000 cd, 50,000 cd
Brightness Levels
60 lm, 250 lm
Mount Type
Clip
Number of Light Output Modes
3
Maximum Operating Temperature
500 Degrees F
IP Rating
IP67
Hands Free Capable
Yes
Resistance Properties
Impact Resistant
Includes Charger
No
Includes Batteries
Yes
Battery Chemistry
Alkaline, Lithium Ion
Beam Distance Levels
447 m
Application
Hazardous Location
Maximum Run Time
15 hr
Maximum Brightness
250 lm
Beam Pattern
Spot
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Beam Focus
Fixed

Description

Industrial Handheld Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AA, Includes Batteries No, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 12.2 oz, Alternate Battery Size AA, Includes Charger No, Beam Focus Fixed, Intrinsically Safe Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.