Industrial Headlamp, 235 Lumens, LED
Mfr # 61424
Zoro # G3037144
product price: $30.25
/eaKey Features
Body Color
Yellow
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
(3) "AAA" Alkaline Batteries, Elastic headstrap, Rubber hard hat strap, 3M® Dual Lock® fasteners
Rechargeable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61424
Zoro #
G3037144
UPC #
080926614246
Country of Origin
China
Dimensions
Body Dia.
2.19 in
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Overall Width
2 1/4 in
Overall Height
2 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA
Length
1.5
Description
MSHA Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Flood, Body Color Yellow, Body Material Thermoplastic, Number of Light Output Modes 3, Maximum Beam Distance 73 m, Maximum Brightness 235 lm, Run Time at Maximum Brightness 5 hr, Series Enduro Pro, Weight with Batteries 3.5 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.