Zoro Homepage

Industrial Headlamp, Nylon, Orange, 250lm

  • Mfr # 88911

  • Zoro # G0780555


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Body Color
Orange
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Ion
Includes
(1) SL-B26 battery pack, Helmet bracket, Hex key
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88911
Zoro #
G0780555
UPC #
080926889118
Country of Origin
United States

Dimensions

Battery Size
CR123
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.06 in
Flashlight Battery Size
CR123A or 18650
Length
5.2
Body Diameter
1 in
Overall Height
5 1/4 in
Alternate Battery Size
CR123
Manufacturer Warranty Length
Limited Lifetime

Details

Item
VantageĀ® 180 X Flashlight
Body Color
Orange
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Ion
Includes
(1) SL-B26 battery pack, Helmet bracket, Hex key
Rechargeable
Yes
Lumens
250/100
Green Environmental Attribute
Product is Rechargeable
Maximum Lumens Output
250
Lens Material
Polycarbonate
Number of Batteries
1
Bulb Technology
LED
Run Time on High Setting
5 hr
Beam Distance
170/103 m
Safety Rated
Not Safety Rated
Drop Rating
1-meter
Peak Beam Intensity
7,200 cd
Standards
CEC Compliant, Meets 500 Degrees F requirements of NFPA 1971-8.6 (2018), Meets applicable United Kingdom and European Community Directives
Water Penetration Rating
IPX7
Lamp Life
50,000 hr
Body Material
Nylon
Special Light Output Mode
Tail Light
Flashlight Beam Type
Spot
Batteries Included
Yes
Weight with Batteries
5.9 oz
Battery Burn Time
5/15 hr
Lighting Technology
LED
Switch Type
Push Button
Flashlight Body Material
Nylon
Beam Distance Levels
103 m, 170 m
Series
Vantage 180 X
Beam Color
White
Mount Type
Bracket, D-Ring
Beam Focus
Fixed
Maximum Run Time
15 hr
Maximum Brightness
250 lm
Run Time at Maximum Brightness
5 hr
Beam Intensity Levels
2,650 cd, 7,200 cd
Beam Pattern
Spot
Maximum Beam Distance
170 m
Number of Light Output Modes
2
Switch Location
Body
Head Rotation
180 Degrees
Application
Fire and Rescue, Security, Law Enforcement, Public Works and Utilities
Run Time Levels
5 hr, 15 hr
Head Adjustability
Pivots Horizontally
Includes Secondary Light
No
Brightness Levels
100 lm, 250 lm
Special Features
Charging Indicator Light, Multifuel, Rear Facing Indicator Light
Battery Chemistry
Lithium Ion
Includes Charger
No
IP Rating
IPX7
Resistance Properties
Impact ResistantWater Resistant
Includes Batteries
Yes
Charging Time
5 hr
Features
Compact, Light Weight, Turnout Gear Attachment Hook
Head Tilt Angle
180 Degrees

Description

Helmet-Clip Lights, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 170 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 5 hr, Series Vantage 180 X, Weight with Batteries 5.9 oz, Alternate Battery Size CR123, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.