Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight Industrial Keychain Flashlight, LED, Black 72001

Industrial Keychain Flashlight, LED, Black (Discontinued)

  • Mfr # 72001
  • Zoro # G0550907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72001
Zoro #
G0550907
UPC #
080926720015
Country of Origin
China

Dimensions

Flashlight Battery Size
LR44
Length
2.36 in
Body Dia.
0.57 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
2 3/8 in
Battery Size
LR44
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
5/8 in

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
4
Lumens Range
0 to 49
Lumens
10
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Standards
CE Certified
Run Time on High Setting
96 hr
Special Light Output Mode
No Special Light Output
Battery Burn Time
96 hr
Lighting Technology
LED
Batteries Included
Yes
Light Output Modes
High
Maximum Lumens Output
10
Lamp Life
100,000 hr
Item
Keychain Flashlight
Safety Rated
Not Safety Rated
Flashlight Body Material
Machined Aircraft-Grade Aluminum
Lens Material
Polycarbonate
Switch Type
Twist
Includes
Lanyard
Weight with Batteries
0.9 oz
Special Operating Modes
No Special Light Output
Power Source
Battery
Resistance Properties
Weather Resistant
Mount Type
Clip, Hook
Brightness Levels
10 lm
Body Material
Aluminum
Includes Charger
No
Run Time Levels
96 hr
Includes Batteries
Yes
Maximum Brightness
10 lm
Application
Automotive, Aviation, General Use, Emergency Medical Services, Fire and Rescue, Gift, Hardware/Tool, Industrial, Law Enforcement, Premium, Sporting Goods
Hazardous Location Specification
Not Rated
Features
Key-Mate is a Micro Miniature
Maximum Run Time
96 hr
Battery Chemistry
Alkaline

Description

Keychain Flashlight, Battery Chemistry Alkaline, Battery Size LR44, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Brightness 10 lm, Weight with Batteries 0.9 oz, Includes Charger No, Hazardous Location Specification Not Rated, Mount Type Clip, Hook, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.