Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamlight Industrial Keychain Flashlight, LED, Org 73006

Industrial Keychain Flashlight, LED, Org (Discontinued)

  • Mfr # 73006
  • Zoro # G5231493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73006
Zoro #
G5231493
UPC #
080926730069
Country of Origin
China

Dimensions

Flashlight Battery Size
LR44
Length
1.47"
Body Dia.
0.43"
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
4
Lumens Range
0 to 49
Lumens
10
Rechargeable
No
Body Color
Orange
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Lighting Technology
LED
Standards
Meets applicable European Community Directives
Special Light Output Mode
No Special Light Output
Item
Keychain Flashlight
Flashlight Beam Type
Fixed
Batteries Included
Yes
Lamp Life
100,000 hr.
Maximum Lumens Output
10
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Battery Burn Time
8 hr.
Flashlight Body Material
Aluminum
Switch Type
Twist
Run Time on High Setting
8 hr
Light Output Modes
High

Description

Keychain Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Flashlight Battery Size LR44, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 8 hr, Length 1.47 in, Body Dia. 0.43 in, 10 Lumens, Lumens Range 0 to 49, Run Time on High Setting 8 hr, Maximum Lumens Output 10, Lamp Life 100,000 hr, Body Color Orange, Flashlight Body Material Aluminum, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.