Zoro Homepage

Industrial Lantern, 7.43" L, Orange Body

  • Mfr # 44311

  • Zoro # G5089371


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
7.43
Body Color
Orange
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets Applicable European Community Directives, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
Nylon
Lumens
1200/350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44311
Zoro #
G5089371
UPC #
080926443112
Country of Origin
United States

Dimensions

Length
7.43
Body Dia.
4.32 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Overall Width
4 3/8 in
Body Diameter
4 3/8 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 3/8 in
Overall Height
4 3/8 in

Details

Item
VulcanĀ® 180 Lantern
Body Color
Orange
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets Applicable European Community Directives, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
Nylon
Lumens
1200/350
Includes
Rechargeable Battery, Charge Rack, 120V AC Charge Cord, 12V DC Charge Cord, Quick Release Shoulder Strap
Special Light Output Mode
Blue Light
Flashlight Beam Type
Spot
Lamp Life
50,000 hr
Number of Batteries
1
Weight with Batteries
2.47 lb
Safety Rating
Class I, Div. 2, Groups A, B, C, D, Class II, Div. 2, Groups F, G, Class III, Temperature T4
Battery Burn Time
5.75/16 hr
Flashlight Battery Type
Lithium Ion
Rechargeable
Yes
Switch Type
Push Button
Drop Rating
2-meter
Run Time on High Setting
5.8 hr
Maximum Lumens Output
1,200
Light Output Modes
High, Low
Lens Material
Polycarbonate
Batteries Included
Yes
Peak Beam Intensity
75,000 cd
Beam Distance
548/296m
Bulb Technology
LED
Water Penetration Rating
IP64
Green Environmental Attribute
Product is Rechargeable
Safety Rated
Not Safety Rated
Lighting Technology
LED
Handle Shape
Rectangular
Power Source
Battery
Beam Pattern
Spot
Special Features
Battery Indicator Light, Charging Indicator Light, Rear Facing Indicator Light
Application
Industrial
Switch Location
Handle
Charger Style Included
AC/DC Charger Cords
Maximum Brightness
1,200 lm
Run Time Levels
5.75 hr, 16 hr
Grip Style
Cushioned
Beam Intensity Levels
22,000 cd, 75,000 cd
Battery Chemistry
Lithium Ion
Series
Vulcan
Beam Distance Levels
296 m, 548 m
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Maximum Beam Distance
548 m
Includes Batteries
Yes
Number of Light Output Modes
2
Environment
Hazardous Location, Smoke
Beam Color
White
IP Rating
IP64
Mount Type
Freestanding
Brightness Levels
350 lm, 1,200 lm
Includes Secondary Light
No
Includes Charger
Yes
Body Material
Nylon
Resistance Properties
Dust Resistant, Impact Resistant, Water Resistant
Maximum Run Time
16 hr
Features
Handle Clearance Accommodates Heavy Gloves and Makes Hand-Offs Easier
Intrinsically Safe
No
Beam Focus
Fixed
Charging Time
9 hr
Run Time at Maximum Brightness
5.8 hr
Special Operating Modes
Beacon
Head Tilt Angle
180 Degrees

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material Nylon, Maximum Beam Distance 548 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 5.8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.