Zoro Homepage

Industrial Lantern, LED, 7.25" L, Tan Body

  • Mfr # 44931

  • Zoro # G1460127


product price: $44.99
/ea

Key Features

Length
7.25
Body Color
Coyote
Standards
CE Certified
Flashlight Body Material
Polycarbonate
Lumens
540/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44931
Zoro #
G1460127
UPC #
080926449312
Country of Origin
China

Dimensions

Length
7.25
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
D
Body Dia.
3.8 in
Overall Height
7 1/4 in
Overall Length
7 1/4 in
Overall Diameter
3 3/4 in
Battery Size
D
Manufacturer Warranty Length
Limited Lifetime

Details

Item
The SiegeĀ® Lantern
Body Color
Coyote
Standards
CE Certified
Flashlight Body Material
Polycarbonate
Lumens
540/10
Includes
Glare-reducing Cover
Bulb Technology
LED
Safety Rated
Not Safety Rated
Special Light Output Mode
Red Light, SOS
Drop Rating
2-meter
Switch Type
Push Button
Flashlight Battery Type
Alkaline
Light Output Modes
High, Low, Medium
Batteries Included
No
Weight with Batteries
15 oz
Rechargeable
No
Water Penetration Rating
IPX7
Lens Material
Polycarbonate
Run Time on High Setting
30 hr
Battery Burn Time
30/70/295 hr
Number of Batteries
3
Lamp Life
50,000 hr
Flashlight Beam Type
Fixed, Flood
Maximum Lumens Output
540
Lighting Technology
LED
Switch Location
Body
Run Time at Maximum Brightness
30 hr
Brightness Levels
10 lm, 55 lm, 275 lm, 540 lm
Power Source
Battery
Body Material
Polycarbonate
Resistance Properties
Impact Resistant, Water Resistant
Maximum Run Time
295 hr
Mount Type
D-Ring, Hook
Special Features
Battery Indicator Light
Run Time Levels
30 hr, 70 hr, 235 hr, 295 hr, 430 hr
Special Operating Modes
Red Light, SOS
Beam Focus
Fixed
Beam Color
Red, White
Series
Siegie
Battery Chemistry
Alkaline
IP Rating
IPX7
Maximum Brightness
540 lm
Includes Batteries
No
Application
Automotive, Boating, Emergency Medical Services, Industrial, Pest Control, Safety, General Use
Features
Recessed Power Button Prevents Accidental Actuation
Beam Pattern
Flood
Number of Light Output Modes
6
Includes Charger
No
Handle Shape
Ergonomic

Description

Lantern, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Tan, Body Material Polycarbonate, Number of Light Output Modes 6, Maximum Beam Distance Not Applicable, Maximum Brightness 540 lm, Run Time at Maximum Brightness 30 hr, Battery Chemistry Alkaline, Beam Color Red, White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 2 m, Handle Shape Ergonomic, IP Rating IPX7, Mount Type D-Ring, Hook, Series Siegie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.