Zoro Homepage

Industrial Mini Flashlight, Yellow, LED

  • Mfr # 66500

  • Zoro # G3366979


product price: $36.49
/ea

Key Features

Length
5.4
Body Color
Yellow
Lumens
60
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66500
Zoro #
G3366979
UPC #
080926665002
Country of Origin
China

Dimensions

Length
5.4
Body Dia.
0.66 in
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Overall Length
5 3/8 in
Body Diameter
5/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
2AAA ProPolymer® HAZ-LO® Flashlight
Body Color
Yellow
Lumens
60
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) AAA Alkaline batteries
For Use With
Keychains
Flashlight Body Material
Polymer
Beam Distance
57m
Safety Rating
Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, T-Class: T4A, E92, MN2400
Replacement Lamp
No
Peak Beam Intensity
800 cd
Standards
All performance Claims Tested to ANSI/NEMA FL 1-2009 Standard, Meets applicable United Kingdom and European Community Directives
Flashlight Grade
Industrial
Switch Type
Push Button
Flashlight Grouping Type
Intrinsically Safe Flashlight
Safety Rated
Not Safety Rated
Run Time on High Setting
16 hr
Maximum Lumens Output
60
Water Penetration Rating
IPX4
Drop Rating
1-meter
Special Light Output Mode
No Special Light Output
Battery Burn Time
16 hr
Lighting Technology
LED
Light Output Modes
High
Lamp Type
Led
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Batteries Included
Yes
Flashlight Beam Type
Fixed, Spot
Bulb Technology
LED
Includes Batteries
Yes
Maximum Brightness
60 lm
Battery Chemistry
Alkaline
Beam Distance Levels
57 m
Includes Secondary Light
No
Application
Industrial
Run Time at Maximum Brightness
16 hr
Number of Light Output Modes
1
Beam Color
White
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Body Material
Polymer
Weight with Batteries
1.9 oz
Resistance Properties
Impact Resistant, Water Resistant
Intrinsically Safe
Yes
Special Operating Modes
No Special Light Output
Series
ProPolymer
Maximum Run Time
16 hr
Beam Pattern
Spot
Beam Focus
Fixed
Switch Location
Tail
Brightness Levels
60 lm
Features
Integrated Pocket, Push Button Tailswitch, Sealed Construction
Maximum Beam Distance
57 m
Beam Intensity Levels
800 cd
IP Rating
IPX4
Run Time Levels
16 hr

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 57 m, Maximum Brightness 60 lm, Run Time at Maximum Brightness 16 hr, Weight with Batteries 1.9 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.