Zoro Homepage

Industrial Mini Flashlight, Yellow, LED

  • Mfr # 67755

  • Zoro # G3367091


product price: $47.99
/ea

Key Features

Length
6.1
Body Color
Yellow
Lumens
175/115
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67755
Zoro #
G3367091
UPC #
080926677555
Country of Origin
China

Dimensions

Length
6.1
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Body Dia.
0.87 in
Body Diameter
7/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/8 in
Battery Size
AA

Details

Item
DualieĀ® 2AA Flashlight
Body Color
Yellow
Lumens
175/115
Flashlight Battery Type
Alkaline
Number of Batteries
2
Rechargeable
No
Includes
Pocket Clip
Battery Burn Time
15/24 hr
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Dual, Flood, Spot
Switch Type
Push Button
Lamp Life
50,000 hr
Batteries Included
No
Light Output Modes
Combo, Flood, Spot
Safety Rated
Not Safety Rated
Lighting Technology
LED
Maximum Lumens Output
175
Run Time on High Setting
15 hr
Flashlight Body Material
Polymer Resin
Replacement Lamp
No
Standards
All Performance Claims Tested to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Water Penetration Rating
IPX4
For Use With
Keychains
Beam Distance
111/17m
Safety Rating
Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T-Code: T4
Peak Beam Intensity
3,100 cd
Lens Material
Polycarbonate
Drop Rating
2-meter
Bulb Technology
LED
Beam Intensity Levels
75 cd, 3,100 cd
Mount Type
Clip, Magnet
Run Time Levels
15 hr, 24 hr
Series
Dualie
Beam Pattern
Flood
Brightness Levels
115 lm, 175 lm
Includes Batteries
No
Includes Secondary Light
No
Maximum Beam Distance
111 m
IP Rating
IPX4
Application
Industrial
Beam Color
White
Run Time at Maximum Brightness
24 hr
Switch Location
Head
Maximum Brightness
175 lm
Number of Light Output Modes
3
Battery Chemistry
Alkaline
Maximum Run Time
24 hr
Weight with Batteries
3.9 oz
Beam Distance Levels
17 m, 111 m
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Special Operating Modes
No Special Light Output
Intrinsically Safe
Yes
Resistance Properties
Water Resistant
Special Features
Magnetic base
Body Material
Polymer
Beam Focus
Fixed

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 111 m, Maximum Brightness 175 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 3.9 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.