Zoro Homepage

Industrial Penlight, LED, Black

  • Mfr # 65058

  • Zoro # G1302874


product price: $20.19
/ea

Key Features

Length
6.21
Body Color
Black
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65058
Zoro #
G1302874
UPC #
080926650589
Country of Origin
United States

Dimensions

Length
6.21
Body Dia.
0.38 in
Flashlight Battery Size
AAAA
Battery Size
AAAA
Overall Length
6 1/4 in
Body Diameter
3/8 in

Details

Item
Stylus® Penlight
Body Color
Black
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Includes
(3) AAAA alkaline batteries, Pocket clip, Glare Guard
Run Time on High Setting
24 hr
Beam Distance
24m
Safety Rating
Class I, Division 1, Groups A, B, C, D, T3C Exia
Standards
All performance Claims Tested to ANSI/NEMA FL 1-2009 Standard, Meets applicable United Kingdom and European Community Directives
Switch Type
Push Button
Maximum Lumens Output
11
Lamp Type
LED
Flashlight Grade
Industrial
Lumens Range
0 to 49
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Penlight
Batteries Included
Yes
Water Penetration Rating
IPX4
Lighting Technology
LED
Candle Power
140
Battery Burn Time
24 hr
Lamp Life
100,000 hr
Light Output Modes
High
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Drop Rating
2-meter
Peak Beam Intensity
140 cd
Bulb Technology
LED
Beam Focus
Fixed
Beam Pattern
Flood
Maximum Brightness
11 lm
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Run Time at Maximum Brightness
24 hr
Weight with Batteries
1.1 oz
Beam Intensity Levels
140 cd
Application
Industrial
Number of Light Output Modes
1
Mount Type
Clip
Includes Secondary Light
No
Maximum Beam Distance
24 m
Run Time Levels
24 hr
Series
Stylus
Brightness Levels
11 lm
Battery Chemistry
Alkaline
Beam Distance Levels
24 m
Body Material
Aluminum
Includes Batteries
Yes
Intrinsically Safe
Yes
Beam Color
White
Maximum Run Time
24 hr
Switch Location
Tail
IP Rating
IPX4
Special Operating Modes
No Special Light Output
Resistance Properties
Water Resistant

Description

Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 24 m, Maximum Brightness 11 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 1.1 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.