Zoro Homepage

Industrial Penlight, LED, Blue

  • Mfr # 65050

  • Zoro # G0339157


product price: $21.59
/ea

Key Features

Length
6.21
Body Color
Blue
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65050
Zoro #
G0339157
UPC #
080926650503
Country of Origin
United States

Dimensions

Length
6.21
Body Dia.
0.38 in
Flashlight Battery Size
AAAA
Battery Size
AAAA
Overall Length
6 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/8 in

Details

Item
Stylus® Penlight
Body Color
Blue
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Includes
(3) AAAA alkaline batteries, Pocket clip, Glare Guard
Flashlight Body Material
Aluminum
Lamp Type
LED
Lumens Range
0 to 49
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Switch Type
Push Button
Lamp Life
100,000 hr
Flashlight Grouping Type
Penlight
Maximum Lumens Output
11
Battery Burn Time
24 hr
Light Output Modes
High
Flashlight Grade
Industrial
Lighting Technology
LED
Water Penetration Rating
IPX4
Candle Power
140
Run Time on High Setting
24 hr
Beam Distance
24m
Drop Rating
2-meter
Bulb Technology
LED
Peak Beam Intensity
140 cd
Safety Rated
Not Safety Rated
Battery Chemistry
Alkaline
Application
Automotive, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
Includes Batteries
Yes
Beam Intensity Levels
140 cd
Brightness Levels
11 lm
Beam Color
White
IP Rating
IPX4
Body Material
Aluminum
Grip Style
Knurled; Non-Slip
Special Operating Modes
No Special Light Output
Weight with Batteries
1.1 oz
Maximum Run Time
24 hr
Beam Distance Levels
24 m
Maximum Brightness
11 lm
Run Time Levels
24 hr
Mount Type
Clip
Maximum Beam Distance
24 m
Resistance Properties
Impact Resistant, Water Resistant

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 24 m, Maximum Brightness 11 lm, Weight with Batteries 1.1 oz, Beam Color White, Hazardous Location Specification Not Applicable, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.