Zoro Homepage

Industrial Penlight, LED, Red

  • Mfr # 65035

  • Zoro # G1892563


product price: $23.69
/ea

Key Features

Length
6.21
Body Color
Red
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65035
Zoro #
G1892563
UPC #
080926650350
Country of Origin
United States

Dimensions

Length
6.21
Flashlight Battery Size
AAAA
Body Dia.
0.38 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/8 in
Battery Size
AAAA
Overall Length
6 1/4 in

Details

Item
Stylus® Penlight
Body Color
Red
Lumens
11
Flashlight Battery Type
Alkaline
Number of Batteries
3
Power Source
Battery
Rechargeable
No
Includes
(3) AAAA alkaline batteries, Pocket clip, Glare Guard
Switch Type
Push Button
Candle Power
140
Special Light Output Mode
No Special Light Output
Lumens Range
0 to 49
Battery Burn Time
24 hr
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Flashlight Grouping Type
Penlight
Run Time on High Setting
24 hr
Maximum Lumens Output
11
Lamp Life
100,000 hr
Flashlight Grade
Industrial
Flashlight Body Material
Aluminum
Batteries Included
Yes
Water Penetration Rating
IPX4
Light Output Modes
High
Lamp Type
LED
Lighting Technology
LED
Beam Distance
24m
Peak Beam Intensity
140 cd
Drop Rating
2-meter
Safety Rated
Not Safety Rated
Bulb Technology
LED
Resistance Properties
Impact Resistant, Water Resistant
Special Operating Modes
No Special Light Output
Run Time Levels
24 hr
Includes Batteries
Yes
Beam Distance Levels
24 m
Maximum Run Time
24 hr
Mount Type
Clip
Brightness Levels
11 lm
Maximum Beam Distance
24 m
Grip Style
Knurled; Non-Slip
Weight with Batteries
1.1 oz
Maximum Brightness
11 lm
IP Rating
IPX4
Beam Intensity Levels
140 cd
Body Material
Aluminum
Beam Color
White
Battery Chemistry
Alkaline
Application
Automotive, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Body Color Red, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 24 m, Maximum Brightness 11 lm, Weight with Batteries 1.1 oz, Includes Charger No, Beam Color White, Includes Secondary Light No, Hazardous Location Specification Not Applicable, IP Rating IPX4, Mount Type Clip, Series Stylus, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.