Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Spotlight, 7.4V, Orange, Nylon

  • Mfr # 44361

  • Zoro # G309016945


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Length
9.39
Includes
Rechargeable Battery, 120V AC Charge Cord, 12V DC Charge Cord, Charging Rack, Quick Release Buckle Shoulder Strap
Bulb Technology
LED
Lamp Life
50,000 hr
Drop Rating
2-meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44361
Zoro #
G309016945
UPC #
080926443617
Country of Origin
China

Dimensions

Length
9.39
Battery Size
Proprietary
Overall Height
6 3/8 in
Overall Width
4 5/8 in
Overall Length
9 3/8 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
Proprietary

Details

Item
Vulcan Clutch® Lantern
Includes
Rechargeable Battery, 120V AC Charge Cord, 12V DC Charge Cord, Charging Rack, Quick Release Buckle Shoulder Strap
Bulb Technology
LED
Lamp Life
50,000 hr
Drop Rating
2-meter
Flashlight Body Material
Nylon
IP Rating
IP67
Special Features
Battery Indicator Light
Standards
NFPA 1901-14.1.10.2
Light Output Modes
High, Low
Charging Time
5 hr
Battery Chemistry
Lithium Ion
Number of Batteries
1
Weight with Batteries
2.84 lb
Switch Type
Push Button
Battery Burn Time
6.5/18 hr
Lighting Technology
LED
Flashlight Battery Type
Lithium Ion
Water Penetration Rating
IP67
Series
Vulcan®
Lumens
1700/380
Safety Rated
Not Safety Rated
Body Color
Orange
Power Source
Battery
Peak Beam Intensity
67,500 cd
Rechargeable
Yes
Beam Intensity Levels
15,000 cd, 67,500 cd
Brightness Levels
380 lm, 1,700 lm
Charger Style Included
AC/DC Charger Cords
Hands Free Capable
Yes
Includes Batteries
Yes
Beam Color
White
Beam Focus
Fixed
Maximum Run Time
18 hr
Body Material
Nylon
Run Time Levels
6.5 hr, 18 hr
Cord Voltage
12V DC/120V AC
Grip Material
Rubber
Resistance Properties
Dust-Tight, Impact Resistant, Waterproof
Includes Charger
Yes
Head Adjustability
Rotated
Number of Light Output Modes
2
Mount Type
Clamp
Beam Distance Levels
245 m, 520 m
Maximum Beam Distance
520 m
Maximum Brightness
1,700 lm
Switch Location
Top
Environment
Smoke
Grip Style
Cushioned
Run Time at Maximum Brightness
6.5 hr
Special Operating Modes
Flashing
Head Rotation
340 Degrees
Handle Shape
Straight
Beam Pattern
Spot
Includes Secondary Light
No
Intrinsically Safe
No
Hazardous Location Specification
Not Rated
Head Tilt Angle
1 Degrees

Description

Industrial Spotlight, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material Nylon, Maximum Beam Distance 520 m, Maximum Brightness 1,700 lm, Run Time at Maximum Brightness 6.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Alternate Battery Size Proprietary, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.