Zoro Homepage

Keychain Flashlight, Black, LED

  • Mfr # 73020

  • Zoro # G215364673


product price: $15.59
/ea

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
AAAA Alkaline Battery
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73020
Zoro #
G215364673
UPC #
0080926730205
Country of Origin
China

Dimensions

Alternate Battery Size
AAAA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/4 in
Battery Size
AAAA

Details

Item
Keychain Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
AAAA Alkaline Battery
Body Material
Aluminum
Battery Chemistry
Alkaline
Switch Location
Head
Includes Batteries
Yes
Run Time Levels
1 hr
Maximum Beam Distance
22 m
Power Source
Battery
Run Time at Maximum Brightness
1 hr
Beam Intensity Levels
120 cd
Maximum Brightness
20 lm
Weight with Batteries
0.6 oz
IP Rating
IPX7
Series
Nano II
Drop Rating
2 m
Brightness Levels
20 lm
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Easily Attaches to Key Rings and Zippers, and Fits in your Pocket without Taking up a Lot of Space, Non-Rotating Snap Hook for Easy One-Handed Operation When Attached to a Keychain
Maximum Run Time
1 hr
Resistance Properties
Impact Resistant
Lamp Life
50,000 hr
Lighting Technology
LED
Beam Distance Levels
22 m
Includes Secondary Light
No
Intrinsically Safe
No
Beam Pattern
Flood
Beam Color
White
Number of Light Output Modes
1
Mount Type
Key Chain
Beam Focus
Fixed

Description

Keychain Flashlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 22 m, Maximum Brightness 20 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 0.6 oz, Charger Style Included Not Applicable, Alternate Battery Size AAAA, Includes Charger Not Applicable, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.