Zoro Homepage
This item is Discontinued.
Streamlight Knucklehead® Work Light - Alkaline Batteries 90641

Knucklehead® Work Light - Alkaline Batteries (Discontinued)

  • Mfr # 90641
  • Zoro # G302701053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90641
Zoro #
G302701053
UPC #
80926906419
Country of Origin
United States

Details

Lumens
200 Lumens (High) | 63 Lumens (Low)
Water Penetration Rating
IPX4
Number of Batteries
4
Run Time on High Setting
3 Hrs (High) | 16 Hrs (Low)
Flashlight Body Material
Nylon
Lens Color
Black
Safety Rating
Yes
Flashlight Battery Type
Alkaline
Beam Distance
68

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.