Zoro Homepage

Lantern, Nylon, Yellow, 400lm

  • Mfr # 44321

  • Zoro # G2478431


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
7.43
Body Color
Yellow
Standards
ANSI/NEMA FL 1 2019, CE Certified, CEC Compliant, cULus Listed, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
Nylon
Lumens
400/130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44321
Zoro #
G2478431
UPC #
080926443211
Country of Origin
United States

Dimensions

Length
7.43
Flashlight Battery Size
Proprietary
Body Dia.
4.32 in
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 3/8 in
Overall Height
4 3/8 in
Battery Size
Proprietary
Overall Width
4 3/8 in
Body Diameter
4 3/8 in

Details

Item
Vulcan® 180 HAZ-LO® Lantern
Body Color
Yellow
Standards
ANSI/NEMA FL 1 2019, CE Certified, CEC Compliant, cULus Listed, NFPA 1901 14.1.10.2 (2016)
Flashlight Body Material
Nylon
Lumens
400/130
Includes
Quick release buckle strap, charging rack, AC/ DC charge cords
Rechargeable
Yes
Lighting Technology
LED
Light Output Modes
High, Low
Weight with Batteries
2.45 lb
Batteries Included
Yes
Green Environmental Attribute
Product is Rechargeable
Charging Time
15 hr
Application
Hazardous Location
Flashlight Beam Type
Fixed, Spot
Drop Rating
2-meter
Bulb Technology
LED
Flashlight Battery Type
Lithium Ion
Lens Material
Polycarbonate
Battery Chemistry
Lithium Ion
Switch Type
Push Button
Safety Rating
Div. 1, Class I, II, Zone 0, Group IIC GRPS A,B,C,D,E,F,G Class III, T4
Lamp Life
50,000 hr
Charger Included
Yes
Water Penetration Rating
IP65
Power Source
Battery
Run Time on High Setting
10 hr
Maximum Lumens Output
400
Peak Beam Intensity
25,000 cd
Number of Batteries
1
Safety Rated
Not Safety Rated
Beam Distance
316/218m
Battery Burn Time
10/24 hr
Features
Easy to Use with Gloves
Head Adjustability
Adjusted
Charger Style Included
AC/DC Charger Cords
Run Time at Maximum Brightness
10 hr
Special Features
Battery Indicator Light, Charging Indicator Light, Rear Facing Indicator Light
Maximum Run Time
24 hr
Body Material
Nylon
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Resistance Properties
Dust Resistant, Impact Resistant, Water Resistant
Head Tilt Angle
180 Degrees
IP Rating
IP65
Includes Charger
Yes
Beam Pattern
Spot
Beam Distance Levels
128 m, 316 m
Beam Color
White
Includes Secondary Light
No
Maximum Brightness
400 lm
Grip Material
Rubber
Maximum Beam Distance
316 m
Beam Intensity Levels
8,000 cd, 25,000 cd
Grip Style
Cushioned
Handle Shape
Rectangular
Beam Focus
Fixed
Intrinsically Safe
Yes
Environment
Hazardous Location, Smoke
Switch Location
Handle
Includes Batteries
Yes
Number of Light Output Modes
2
Run Time Levels
10 hr, 24 hr
Brightness Levels
130 lm, 400 lm
Mount Type
Freestanding
Special Operating Modes
Beacon
Series
Vulcan

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material Nylon, Maximum Beam Distance 316 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 10 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Rectangular, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.