Zoro Homepage

LED Flashlight, Rechargeable, Long Range

  • Mfr # 75782

  • Zoro # G0187287


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Lumens
800/400/200
Includes
120V/100V AC/12V DC Smart Charge PiggyBack, Rechargeable Battery
Flashlight Beam Type
Fixed, Spot
Peak Beam Intensity
48,000/24,000/12,000cd.
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75782
Zoro #
G0187287
UPC #
-
Country of Origin
China

Dimensions

Length
9.23 in
Body Dia.
2.2 in
Flashlight Battery Size
Proprietary

Details

Item
Industrial Handheld Flashlight
Lumens
800/400/200
Includes
120V/100V AC/12V DC Smart Charge PiggyBack, Rechargeable Battery
Flashlight Beam Type
Fixed, Spot
Peak Beam Intensity
48,000/24,000/12,000cd.
Lens Material
Polycarbonate
Batteries Included
Yes
Body Color
Black
Maximum Lumens Output
800 lm
Drop Rating
1.0m
Lamp Life
50,000 hr
Beam Distance
438/310/219 m
Run Time on High Setting
1.5 hr
Flashlight Body Material
Aluminum
Green Environmental Attribute
Product is Rechargeable
Flashlight Battery Type
NiMH
Weight with Batteries
13.6 oz
Switch Type
Push Button
Rechargeable
Yes
Safety Rated
Not Safety Rated
Lighting Technology
LED
Battery Burn Time
1.5/2.5/5 hr
Special Light Output Mode
Strobe
Water Penetration Rating
IPX4
Standards
All Performance Claims Tested to ANSI/PLATO FL1-2016 Standard, CEC Compliant, Meets Applicable European Community Directives
Charger Included
Yes
Number of Batteries
1

Description

Industrial Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Lighting Technology LED, Weight with Batteries 13.6 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.