Zoro Homepage

STREAMLIGHT 740/380/190 Lumens, LED Handheld Flashlight

  • Mfr # 75763

  • Zoro # G4604381


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, AC & DC Charge Cords, (2) Smart Charger/Holders
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75763
Zoro #
G4604381
UPC #
080926757639
Country of Origin
China

Dimensions

Body Dia.
1.17 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
Limited Lifetime
Length
9.23
Battery Size
Proprietary
Diameter
1.2"
Overall Length
9 1/4 in
Body Diameter
1 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
StingerĀ® HPL Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, AC & DC Charge Cords, (2) Smart Charger/Holders
Body Material
Aluminum
Flashlight Beam Type
Fixed
Run Time on High Setting
1.5 hr
Lumens Range
450 to 750
Beam Distance
219/310/438 m
Peak Beam Intensity
48,000 cd
Lumens
800/400/200
Water Penetration Rating
IPX4
Charger Included
Yes
Maximum Lumens Output
800 lm
Safety Rated
Not Safety Rated
Bulb Technology
LED
Flashlight Battery Type
NiMH
Battery Burn Time
1.5/2.5/5 hr
Lighting Technology
LED
Lamp Type
Led
Switch Type
Push Button
Batteries Included
Yes
Drop Rating
3-meter
Flashlight Body Material
Aluminum
Special Light Output Mode
Strobe
Lamp Life
50,000 hr
Weight with Batteries
13.6 oz
Lens Material
Polycarbonate
Flashlight Grouping Type
Handheld Flashlight
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Flashlight Grade
Industrial
Light Output Modes
High, Low, Medium
Special Features
Charging Indicator Light
Voltage
10.8 V DC
Series
Stinger
Material
Aluminum
Color
Black, White
Battery Type
Nickel Cadmium (NiCd), Nickel Metal Hydride (NiMH)
Features
Snap-In Charger Mounts in Any Position, Serialized for Positive Identification
Charging Time
4.5 hr
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Beam Focus
Fixed
Grip Material
Rubber
Number of Light Output Modes
4
Run Time at Maximum Brightness
1.5 hr
Includes Secondary Light
No
Special Operating Modes
Strobe
Beam Color
White
Brightness Levels
200 lm, 400 lm, 800 lm
IP Rating
IPX4
Switch Location
Head
Hazardous Location Specification
Not Rated
Run Time Levels
1.5 hr, 2.5 hr, 3 hr, 5 hr
Beam Distance Levels
219 m, 310 m, 438 m
Maximum Beam Distance
438 m
Beam Intensity Levels
12,000 cd, 24,000 cd, 48,000 cd
Grip Style
Comfort
Includes Batteries
Yes
Power Source
Battery
Maximum Run Time
5 hr
Includes Charger
Yes
Battery Chemistry
Nickel Metal Hydride
Beam Pattern
Spot
Charger Style Included
(2) Smart Chargers, 120V AC/12V DC
Resistance Properties
Impact Resistant, Scratch Resistant, Water Resistant
Maximum Brightness
800 lm

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 438 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 13.6 oz, Charger Style Included (2) Smart Chargers, 120V AC/12V DC, Includes Charger Yes, Beam Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.