Zoro Homepage

Lithium-ion battery - MacroStream USB

  • Mfr # 66321

  • Zoro # G713753474


product price: $14.89
/ea

Key Features

Number of Batteries
1
Body Color
Blue
Rechargeable
Yes
Includes
Battery
Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66321
Zoro #
G713753474
UPC #
0080926663213
Country of Origin
China

Dimensions

Battery Size
Proprietary
Length
1.94

Details

Item
MacroStream® USB Battery
Number of Batteries
1
Body Color
Blue
Rechargeable
Yes
Includes
Battery
Voltage
3.7V
Charging Time
4 hr
Flashlight Body Material
Battery
Flashlight Battery Type
Lithium Ion
Safety Rated
Not Safety Rated
Compatible with Brand
Streamlight
Battery Chemistry
Lithium Ion
Compatible with Manufacturer Model Number
66320
Battery Capacity
800 mAh
Compatible Manufacturer Model Number
66320
For Use With Mfr. Model Number
66320
Compatible with Mfr. Model No.
66320
Compatible with Manufacturer Model No.
66320
Compatible Pump Manufacturer Part Number
66320
For Use with Mfr Model Number
66320
Compatible Manufacturer Part Number
66320
Compatible Mfr. Model Number
66320

Description

Battery Pack, Battery Capacity 800 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 66320, Voltage 3.7V, Charging Time 4 hr, Compatible with Brand Streamlight, Number of Batteries 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.