Zoro Homepage

MacroStream USB, Black

  • Mfr # STL66320

  • Zoro # G307991237


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Flashlight Body Material
Aluminum
Color
Black
Water Penetration Rating
IPX4
Beam Distance
90 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL66320
Zoro #
G307991237
UPC #
80926663206
Country of Origin
China

Details

Number of Batteries
1
Flashlight Body Material
Aluminum
Color
Black
Water Penetration Rating
IPX4
Beam Distance
90 m
Lumens
500 Lumens (High), 50 Lumens (Low)
Flashlight Battery Type
Lithium Ion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.