Zoro Homepage

Magnetic Base, Black, Use w/Mfr. No. 44931

  • Mfr # 44952

  • Zoro # G5361708


product price: $29.49
/ea

Key Features

For Use With
Mfr. No. 44931
Color
Black
Includes
Magnetic base
Material
Plastic
Sub-Category
Flashlight Mounting Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44952
Zoro #
G5361708
UPC #
080926449527
Country of Origin
China

Dimensions

Length
3.8

Details

Item
Magnetic Base for The Siege
For Use With
Mfr. No. 44931
Color
Black
Includes
Magnetic base
Material
Plastic
Sub-Category
Flashlight Mounting Supplies
Product Type
Surface Mount
Compatible with Manufacturer Model Number
44931
Compatible with Brand
Streamlight
Mount Type
Screw On
Compatible Manufacturer Part Number
44931
Compatible Manufacturer Model Number
44931
For Use With Mfr. Model Number
44931
Compatible with Manufacturer Model No.
44931
Compatible with Mfr. Model No.
44931
For Use with Mfr Model Number
44931
Compatible Pump Manufacturer Part Number
44931
Compatible Mfr. Model Number
44931

Description

Mount, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 44931, For Belt Width Not Applicable, Mount Type Screw On, Material Plastic, Product Type Surface Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.