Zoro Homepage

Mini Flashlight, 4.77" L, 0.77" Body dia.

  • Mfr # 88031

  • Zoro # G1382791


product price: $61.89
/ea

Key Features

Length
4.77
Body Color
Black
Lumens
350/30
Flashlight Battery Type
Lithium Primary
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88031
Zoro #
G1382791
UPC #
080926880313
Country of Origin
China

Dimensions

Length
4.77
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR123A
Body Dia.
0.77 in
Overall Length
4 3/4 in
Battery Size
CR123
Diameter
0.9"
Body Diameter
3/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
ProTacĀ® 2L Flashlight
Body Color
Black
Lumens
350/30
Flashlight Battery Type
Lithium Primary
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(2) CR123A lithium batteries, Holster, Pocket Clip
Lamp Type
Led
Lighting Technology
LED
Peak Beam Intensity
6,300 cd
Run Time on High Setting
3.3 hr
Flashlight Beam Type
Fixed, Spot
Lamp Life
50,000 hr
Safety Rated
Not Safety Rated
Light Output Modes
High, Low
Bulb Technology
LED
Beam Distance
159/49m
Lens Material
Glass
Drop Rating
2-meter
Maximum Lumens Output
350
Batteries Included
Yes
Water Penetration Rating
IPX7
Switch Type
Push Button
Battery Burn Time
3.25/35 hr
Flashlight Body Material
Aluminum
Special Light Output Mode
Strobe
Standards
Meets applicable United Kingdom and European Community Directives.
Flashlight Grade
Industrial/Tactical/General Purpose
Flashlight Grouping Type
Bright Light
Lumens Range
30 to 350
Application
General Use, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
Features
Anti-Roll Facecap, Serialized for Positive Identification, Ten-Tap Programmable Switch Allows User to Select One of Three Different Programs
Battery Chemistry
Lithium
Weight with Batteries
2.8 oz
Series
ProTac
Run Time at Maximum Brightness
3.25 hr
Includes Secondary Light
No
Hazardous Location Specification
Not Rated
Beam Focus
Fixed
Mount Type
Clip
Includes Batteries
Yes
Brightness Levels
30 lm, 350 lm
Maximum Run Time
35 hr
Maximum Beam Distance
159 m
Special Features
TEN-TAP(R) programable switch with three settings
IP Rating
IPX7
Includes Charger
No
Beam Distance Levels
49 m, 159 m
Body Material
Aluminum
Beam Intensity Levels
600 cd, 6,300 cd
Run Time Levels
3.5 hr, 6 hr, 35 hr
Beam Pattern
Spot
Number of Light Output Modes
3
Maximum Brightness
350 lm
Special Operating Modes
Strobe
Beam Color
White
Programmable Switch
Yes
Resistance Properties
Impact Resistant

Description

Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 159 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 2.8 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.