Shop STREAMLIGHT

Mnted Flshlght, 1000lm, Alum, Blk

  • Mfr # 69450
  • Zoro # G900410975

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Length
4 9/16 in
Body Color
Black
Lumens
1000
Number of Batteries
2
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69450
Zoro #
G900410975
UPC #
080926694507
Country of Origin
United States

Dimensions

Length
4 9/16 in
Battery Size
CR123
Body Dia.
1.18 in
Manufacturers Warranty Length
Limited Lifetime
Body Diameter
1 3/16 in
Overall Length
4 9/16 in
Manufacturer Warranty Length
Limited Lifetime
Wire Rope Length
4 9/16 in

Details

Item
Long Gun Light
Body Color
Black
Lumens
1000
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
(1) CR123A Battery, Mounting Clips, Rail Locating Keys, Remote Pressure Switch, Tail Cap Switch
Replacement Lamp
No
Focus
Fixed
Water Penetration Rating
IPX7
Lighting Technology
LED
Beam Distance
200 m
Battery Chemistry
Lithium
Lamp Life
50,000 hr
Batteries Included
Yes
Lens Material
Glass
Battery Type
Lithium
Standards
Meets applicable United Kingdom and European Community Directives
IP Rating
IPX7
Lamp Type
LED
Battery Burn Time
1.5 hr
Weight with Batteries
5.11 oz
Peak Beam Intensity
22,000 cd
Switch Type
Push Button
Body Material
Aluminum
Product Type
Weapon Mounted Flashlight
Maximum Beam Distance
297 m
Series
TLR RM 2
Brightness Levels
1,000 lm
Mount Type
Rail
Application
Consumer, Law Enforcement, Security, Sporting Goods
Number of Light Output Modes
1
Special Operating Modes
Strobe
Includes Batteries
Yes
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Maximum Brightness
1,000 lm
Beam Intensity Levels
10,000 lm
Intrinsically Safe
No
Beam Distance Levels
200 m
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
120 Degrees F
Run Time at Maximum Brightness
1.5 hr
Switch Location
Body, Remote
Beam Focus
Fixed
Beam Color
White
Compatible with Weapon Manufacturer Model
Universal

Description

Long Gun Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 297 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Includes Charger No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal, Drop Rating Not Applicable, Intrinsically Safe No, IP Rating IPX7, Mount Type Rail

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.