Shop STREAMLIGHT

Mounted Flshlght, 500lm, Alum, Blk

  • Mfr # 69440
  • Zoro # G200410910

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Length
3 3/16 in
Body Color
Black
Lumens
500
Number of Batteries
1
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
69440
Zoro #
G200410910
UPC #
080926694408
Country of Origin
United States
Item
Long Gun Light
Body Color
Black
Lumens
500
Number of Batteries
1
Power Source
Battery
Rechargeable
No
Includes
Key Kit, Lithium Battery, Mounting Clips, Remote Pressure Switch
Lamp Type
LED
Battery Chemistry
Lithium
Lens Material
Glass
Standards
Meets applicable United Kingdom and European Community Directives
Beam Distance
140 m
Body Material
Aluminum
Water Penetration Rating
IPX7
Peak Beam Intensity
11,000 cd
Switch Type
Push Button
Battery Type
Lithium
Focus
Fixed
Batteries Included
Yes
Battery Burn Time
1.5 hr
Lamp Life
50,000 hr
Lighting Technology
LED
IP Rating
IPX7
Weight with Batteries
3.02 oz
Replacement Lamp
No
Product Type
Weapon Mounted Flashlight
Maximum Operating Temperature
120 Degrees F
Switch Location
Tail
Number of Light Output Modes
1
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Beam Distance Levels
140 m
Maximum Brightness
500 lm
Mount Type
Rail
Series
TLR RM 1
Maximum Beam Distance
210 m
Run Time at Maximum Brightness
1.5 hr
Special Operating Modes
Strobe
Includes Batteries
Yes
Beam Intensity Levels
5,000 lm
Application
Consumer, Law Enforcement, Security, Sporting Goods
Brightness Levels
500 lm
Beam Focus
Fixed
Intrinsically Safe
No
Minimum Operating Temperature
-40 Degrees F
Compatible with Weapon Manufacturer Model
Universal
Beam Color
White

Dimensions

Length
3 3/16 in
Body Dia.
1.18 in
Battery Size
CR123
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 3/16 in
Overall Length
3 3/16 in
Wire Rope Length
3 3/16 in

Description

Long Gun Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 210 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Includes Charger No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal, Drop Rating Not Applicable, Intrinsically Safe No, IP Rating IPX7, Mount Type Rail

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.