Zoro Homepage

Pen Light, 1/2 in L, 5 5/8 in H, Black

  • Mfr # 88840

  • Zoro # G422410798


product price: $91.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88840
Zoro #
G422410798
UPC #
80926888401
Country of Origin
China

Description

Pen Light, Battery Chemistry Lithium, Battery Size Button/Coin Cell, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 80 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 1.2 oz, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.