Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penlight, 250/90 lm, Industrial Grade, LED

  • Mfr # 66134

  • Zoro # G7822774


product price: $65.15
/ea

Key Features

Length
5.95
Body Color
Black
Lumens
350/90
Flashlight Battery Type
Lithium Ion
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66134
Zoro #
G7822774
UPC #
080926661349
Country of Origin
China

Dimensions

Length
5.95
Flashlight Battery Size
Proprietary
Body Dia.
0.74 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
5/8 in
Overall Length
6 in
Battery Size
Proprietary

Details

Item
Stylus Pro® USB Penlight
Body Color
Black
Lumens
350/90
Flashlight Battery Type
Lithium Ion
Number of Batteries
1
Power Source
Battery
Rechargeable
Yes
Includes
Rechargeable battery, USB Cord, Pocket clip, Nylon holster
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Penlight
Bulb Technology
LED
Switch Type
Push Button
Run Time on High Setting
1.5 hr
Peak Beam Intensity
2,950 cd
Beam Distance
109/58m
Water Penetration Rating
IPX4
Maximum Lumens Output
350
Candle Power
2950/840
For Use With
Vehicles
Drop Rating
1-meter
Batteries Included
Yes
Light Output Modes
High, Low
Lamp Life
30,000 hr
Flashlight Beam Type
Spot
Battery Burn Time
1.5/3.5 hr
Lamp Type
Led
Lens Material
Polycarbonate
Lumens Range
90 to 250
Standards
All Performance Claims Tested to ANSI/PLATO FL 1 2019 Standard, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Flashlight Body Material
Aluminum
Replacement Lamps
No
Flashlight Grade
Industrial
Lighting Technology
LED
Special Light Output Mode
No Special Light Output
Switch Location
Tail
Beam Pattern
Spot
IP Rating
IPX4
Beam Intensity Levels
840 cd, 2,950 cd
Beam Color
White
Number of Light Output Modes
2
Resistance Properties
Impact Resistant, Water Resistant
Run Time at Maximum Brightness
1.5 hr
Brightness Levels
90 lm, 350 lm
Battery Chemistry
Lithium Ion
Features
Holster, Removable Pocket Clip
Mount Type
Clip
Includes Charger
Yes
Includes Secondary Light
No
Special Features
Charging Indicator Light
Includes Batteries
Yes
Maximum Beam Distance
109 m
Weight with Batteries
1.8 oz
Maximum Brightness
350 lm
Application
Industrial
Series
Stylus Pro
Charger Style Included
USB Cord
Run Time Levels
1.5 hr, 3.5 hr
Special Operating Modes
No Special Light Output
Maximum Run Time
3.5 hr
Beam Distance Levels
58 m, 109 m
Beam Focus
Fixed
Body Material
Aluminum

Description

Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 109 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 1.8 oz, Charger Style Included USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.