Zoro Homepage

Personal Carry Tactical Flashlight

  • Mfr # 88135

  • Zoro # G213753455


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) Rechargeable battery, USB-C cord, Holster, Pocket clip
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88135
Zoro #
G213753455
UPC #
0080926881358
Country of Origin
China

Dimensions

Battery Size
Proprietary
Length
6

Details

Item
ProTacĀ® 2AA-X USB Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) Rechargeable battery, USB-C cord, Holster, Pocket clip
Body Material
Aluminum
Water Penetration Rating
IPX7
Flashlight Body Material
Aluminum
Flashlight Battery Type
Lithium Polymer
Lumens
550/40
Weight with Batteries
3.5 oz
Lighting Technology
LED
Bulb Technology
LED
Battery Burn Time
2.25/16 hr
Drop Rating
2-meter
Safety Rated
Not Safety Rated
Includes Batteries
Yes
Maximum Brightness
550 lm
Number of Light Output Modes
3
Battery Chemistry
Lithium Polymer
Charger Style Included
USB Type-C Charger
Beam Pattern
Spot
Run Time at Maximum Brightness
2.25 hr
Maximum Beam Distance
203 m

Description

Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 203 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 2.25 hr, Weight with Batteries 3.5 oz, Charger Style Included USB Type-C Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.