Zoro Homepage

PIVOT ALKALINE MAG, ORG

  • Mfr # 91825

  • Zoro # G814186546


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
3
Body Color
Orange
Rechargeable
No
Includes
Battery Carrier, (3) AA Alkaline batteries, Magnet
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91825
Zoro #
G814186546
UPC #
0080926918252
Country of Origin
China

Dimensions

Length
7.93
Overall Width
2 7/8 in
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Height
7 7/8 in
Alternate Battery Size
18650

Details

Item
Survivor PivotĀ® Right Angle Flashlight
Number of Batteries
3
Body Color
Orange
Rechargeable
No
Includes
Battery Carrier, (3) AA Alkaline batteries, Magnet
Body Material
Polymer
Water Penetration Rating
IP67
Switch Type
Push Button
Bulb Technology
LED
Features
D-Ring Provides Forward-Hanging Orientation, Strong Spring-Loaded Clip Securely Grabs Onto Belts and Gear
Flashlight Body Material
Polymer
Charging Time
5 hr
Peak Beam Intensity
34,000 cd
Flashlight Battery Type
Alkaline
Light Output Modes
Flood, Spot
Lighting Technology
LED
Standards
CE, CEC, NFPA, SGS, UK CA
Safety Rated
Not Safety Rated
Lumens
325/70
Lens Material
Polycarbonate
Weight with Batteries
18.1 oz
Special Features
Battery Indicator Light, Charging Indicator Light
Drop Rating
2-meter
Battery Burn Time
5.5/15 hr
Maximum Beam Distance
276 m
Beam Distance Levels
369 m
Battery Chemistry
Alkaline
Head Rotation
90 Degrees
Beam Pattern
Flood, Spot
Beam Intensity Levels
34,000 cd
Run Time Levels
16 hr
Beam Focus
Adjustable
Power Source
Battery
Maximum Run Time
16 hr
Mount Type
D-Ring, Magnet
Maximum Brightness
325 lm
Series
Survivor Pivot
Intrinsically Safe
Yes
Special Operating Modes
Flood, Spot
Resistance Properties
Impact Resistant
Brightness Levels
325 lm
Switch Location
Body
IP Rating
IP67
Includes Secondary Light
Yes
Head Adjustability
Adjustable
Application
Firefighters, Industrial
Includes Batteries
Yes
Number of Light Output Modes
2
Run Time at Maximum Brightness
4.5 hr
Hands Free Capable
Yes
Beam Color
White
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Orange, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 276 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 18.1 oz, Charger Style Included Not Applicable, Alternate Battery Size 18650, Includes Charger Not Applicable, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.