Zoro Homepage

PIVOT ALKALINE MAG, YEL

  • Mfr # 91826

  • Zoro # G114186536


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Battery Carrier, (3) AA Alkaline batteries, Magnet
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91826
Zoro #
G114186536
UPC #
0080926918269
Country of Origin
China

Dimensions

Battery Size
AA
Length
7.93
Overall Width
2 7/8 in
Overall Height
7 7/8 in
Alternate Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Survivor PivotĀ® Right Angle Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Battery Carrier, (3) AA Alkaline batteries, Magnet
Body Material
Polymer
Safety Rated
Not Safety Rated
Charging Time
5 hr
Water Penetration Rating
IP67
Flashlight Body Material
Polymer
Battery Burn Time
5.5/15 hr
Switch Type
Push Button
Features
D-Ring Provides Forward-Hanging Orientation, Strong Spring-Loaded Clip Securely Grabs Onto Belts and Gear
Weight with Batteries
18.1 oz
Lumens
325/70
Peak Beam Intensity
34,000 cd
Standards
CE, CEC, NFPA, SGS, UK CA
Drop Rating
2-meter
Light Output Modes
Flood, Spot
Lighting Technology
LED
Flashlight Battery Type
Alkaline
Bulb Technology
LED
Special Features
Battery Indicator Light, Charging Indicator Light, Multifuel
Lens Material
Polycarbonate
Maximum Brightness
325 lm
Resistance Properties
Impact Resistant
Head Rotation
90 Degrees
Beam Distance Levels
369 m
Run Time at Maximum Brightness
4.5 hr
Application
Firefighters, Industrial
Brightness Levels
325 lm
Maximum Run Time
16 hr
Mount Type
D-Ring, Magnet
Beam Intensity Levels
34,000 cd
Series
Survivor Pivot
Beam Pattern
Flood, Spot
Maximum Beam Distance
276 m
Beam Focus
Adjustable
Includes Batteries
Yes
Special Operating Modes
Flood, Spot
Number of Light Output Modes
2
Switch Location
Body
Battery Chemistry
Alkaline
Run Time Levels
16 hr
Intrinsically Safe
Yes
Power Source
Battery
Hands Free Capable
Yes
Head Adjustability
Adjustable
IP Rating
IP67
Includes Secondary Light
Yes
Beam Color
White
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 276 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 18.1 oz, Charger Style Included Not Applicable, Alternate Battery Size 18650, Includes Charger Not Applicable, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.