Zoro Homepage

PolyStinger DS LED Flashlight, Black Tactical Handheld Flashlight, 485 lm

  • Mfr # 76811

  • Zoro # G7263702


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Battery, 120V AC Smart Charger/Holder
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76811
Zoro #
G7263702
UPC #
080926768116
Country of Origin
United States

Dimensions

Flashlight Battery Size
3.6V
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.21 in
Length
8.64
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Length
8 5/8 in
Body Diameter
1 1/4 in

Details

Item
PolyStinger DSĀ® LED Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Battery, 120V AC Smart Charger/Holder
Body Material
Nylon
Batteries Included
Yes
Flashlight Beam Type
Spot
Drop Rating
3-meter
Lighting Technology
LED
Flashlight Battery Type
NiMH
Battery Burn Time
3/5.5/10 hr
Flashlight Body Material
Nylon
Light Output Modes
High, Low, Medium
Maximum Lumens Output
485 lm
Safety Rated
Not Safety Rated
Water Penetration Rating
IPX4
Bulb Technology
LED
Weight with Batteries
11.9 oz
Special Light Output Mode
Strobe
Beam Distance
335/237/12 m
Switch Type
Push Button
Peak Beam Intensity
28,000 cd
Replacement Lamp
No
Lumens
485/240/120
Lens Material
Polycarbonate
Run Time on High Setting
3 hr
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Flashlight Grade
Tactical
Lamp Life
50,000 hr
Green Environmental Attribute
Product is Rechargeable
Special Features
Charging Indicator Light
Features
Snap-In Charger Mounts in Any Position, Serialized for Positive Identification
Run Time Levels
3 hr, 5.5 hr, 7.5 hr, 10 hr
Includes Batteries
Yes
Beam Color
White
Charger Style Included
120V AC Charger Cord, Smart Charger
Maximum Run Time
10 hr
Beam Distance Levels
167 m, 237 m, 335 m
Beam Pattern
Spot
Beam Focus
Fixed
Series
PolyStinger
Grip Material
Rubber
Battery Chemistry
Nickel Metal Hydride
Resistance Properties
Impact Resistant
Hazardous Location Specification
Not Rated
Includes Charger
Yes
Intrinsically Safe
No
Special Operating Modes
Strobe
Run Time at Maximum Brightness
3 hr
Number of Light Output Modes
4
Includes Secondary Light
No
Switch Location
Head, Tail
Brightness Levels
120 lm, 240 lm, 485 lm
Grip Style
Non-Slip
Maximum Beam Distance
335 m
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Beam Intensity Levels
7,000 cd, 14,000 cd, 28,000 cd
Maximum Brightness
485 lm
Power Source
Battery
IP Rating
IPX4

Description

Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 335 m, Maximum Brightness 485 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 11.9 oz, Charger Style Included 120V AC Charger Cord, Smart Charger, Includes Charger Yes, Beam Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.