
POLYSTINGER DS LED LIGHT ONLY
Mfr # SR76810
Zoro # G502504577
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Beam Distance
335 m
Battery Type
NiMH
Color
Black
Water Penetration Rating
IPX4
Flashlight Body Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR76810
Zoro #
G502504577
UPC #
809267681096
Country of Origin
United States
Details
Beam Distance
335 m
Battery Type
NiMH
Color
Black
Water Penetration Rating
IPX4
Flashlight Body Material
Nylon
Number of Batteries
1
Run Time
3 Hrs (High), 5.5 Hrs (Med), 10 Hrs (Low)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.