
Polystinger Ds Rechargeable Polymer Led Flashlight (Discontinued)
- Mfr # STL76813
- Zoro # G7799978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL76813
Zoro #
G7799978
UPC #
-
Country of Origin
United States
Dimensions
Length
8.6 in
Details
Item
Polystinger Ds Rechargeable Polymer Led
Voltage
10.8V DC
Standards
IPX4, CE
Features
Compact, Deep Reflector, Unbreakable, Strobe Light Mode, Adjustable Brightness, O-ring Seal, Non-slip Grip, Comfortable Grip; Scratch Resistant, Shock Proof, Water Resistant, Impact Resistant
Power Source
Battery
Lumens
385 lm
Lamp Life
50,000 hr
Lamp Type
LED
Number of Batteries
3
Color
Black
Construction
Polymer, Rubber
Battery Chemistry
Nickel Cadmium
Lens Material
Polycarbonate
Rechargeable
Yes
Candle Power
26,000 cd
Light Source Color
Super Bright
Battery Life
7.25 hr
Description
Polystinger Ds Rechargeable Polymer Led
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.