Zoro Homepage
This item is Discontinued.
Streamlight POLYTAC WITH LITHIUM BATTERIES- BLK SR88850

POLYTAC WITH LITHIUM BATTERIES- BLK (Discontinued)

  • Mfr # SR88850
  • Zoro # G502435499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR88850
Zoro #
G502435499
UPC #
809268885004
Country of Origin
China

Details

Color
Black
Battery Type
Lithium Primary
Safety Rated/Intrinsically Safe
No
Runtime levels
2.75 Hrs (High) | 5.5 Hrs (Med) | 34 Hrs (Low)
Lumen Levels
600 Lumens (High) | 260 Lumens (Med) | 35 Lumens (Low)
Beam Distance (m)
214
Number of Batteries
2
Body Material
Nylon
Water Penetration Rating
IPX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.