Zoro Homepage

PolyTac X Flashlight, Yellow 600 lm

  • Mfr # 88604

  • Zoro # G4431800


product price: $65.29
/ea

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) CR123A Lithium batteries, Pocket Clip
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88604
Zoro #
G4431800
UPC #
080926886049
Country of Origin
United States

Dimensions

Length
5.46
Body Dia.
1 in
Flashlight Battery Size
CR123
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123
Body Diameter
1 in
Overall Length
5 1/2 in
Alternate Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime

Details

Item
PolyTac® X Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) CR123A Lithium batteries, Pocket Clip
Body Material
Nylon
Batteries Included
Yes
Flashlight Battery Type
Lithium Primary
Special Light Output Mode
Strobe
Flashlight Body Material
Nylon
Battery Burn Time
2.75/5.5/34 hr
Lumens
600/260/35
Weight with Batteries
4.4 oz
Beam Distance
205/135/50 m
Charger Included
No
Lens Material
Glass
Light Output Modes
High, Low, Medium
Run Time on High Setting
2.75 hr
Switch Type
Push Button
Maximum Lumens Output
600 lm
Flashlight Beam Type
Fixed
Standards
Meets 500 Degrees F requirements of NFPA 1971-8.6 (2018), Meets applicable United Kingdom and European Community Directives, Trade Agreement Act-Compliant
Lamp Life
50,000 hr
Drop Rating
3-meter
Water Penetration Rating
IPX7
Series
PolyTac
Special Features
Multifuel
Peak Beam Intensity
11,485 cd
Safety Rated
Not Safety Rated
Lighting Technology
LED
Charging Time
5 hr
Bulb Technology
LED
Resistance Properties
Impact Resistant, Waterproof
Includes Charger
No
IP Rating
IPX7
Special Operating Modes
Strobe
Hazardous Location Specification
Not Rated
Run Time at Maximum Brightness
2.75 hr
Beam Focus
Fixed
Maximum Run Time
34 hr
Run Time Levels
2.75 hr, 5.5 hr, 34 hr
Includes Secondary Light
No
Number of Light Output Modes
4
Mount Type
Clip
Power Source
Battery
Switch Location
Tail
Application
Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Military, Security, Sporting Goods
Beam Intensity Levels
675 cd, 4,930 cd, 11,485 cd
Includes Batteries
Yes
Battery Chemistry
Lithium
Beam Distance Levels
50 m, 135 m, 205 m
Beam Color
White
Programmable Switch
Yes
Brightness Levels
35 lm, 260 lm, 600 lm
Maximum Beam Distance
205 m
Intrinsically Safe
No
Maximum Brightness
600 lm
Beam Pattern
Spot

Description

Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 205 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 4.4 oz, Alternate Battery Size 18650, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.